Beli lan tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JAKEMY LAN Cable Tester Test
    Mulai

    Rp169.900

    JAKEMY LAN Cable Tester Test
    Deskripsi:
    Penguji kabel jaringan ini mampu menguji kabel jenis UTP / STP / FTP / BNC / FUkuran soket yang sesuai adalah RJ45 / RJ12 / RJ11. Manual pengguna lengkap disertakan.Ada dua mode pengujian: Manual dan Otomatis.Ini memiliki lampu LED untuk memungkinkan pengguna untuk beroperasi di lingkungan yang gelap.Ini didukung oleh baterai 6F22 9V. Ini akan mati secara otomatis ketika tidak digunakan.
  2. Sanwa Direct LAN cable tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    Sanwa Direct LAN cable tester
    Deskripsi:
    This LAN cable tester allows you to easily check the connections and breaks in LAN cables. You can easily check the wiring status of UTP/STP cables with RJ-45 connectors (EIA/TIA-568A/568B) and modular cables with RJ-11 connectors. You can check for cable continuity, breaks, incorrect wiring, and the presence or absence of grounding. The remote unit is detachable, making it easy to check the installed cables. It comes with a PoE checker function that can check Type A and Type B. You can easily determine this by simply connecting it. It comes with an LED light, making it convenient for working in dark places. It is small enough to fit in your chest pocket when carrying it around.
    atribut:
    • Cable: [Length measurement/display] None
    • Color: Black
    • Dimensions, Width W x Depth D x Height H (mm): [Remode] 27.2 x 26.5 x 93.2 [Tester] 42 x 26.5 x 92.5
    • Mass (g): [Remode] 41.5 [Tester] 63
    • Measurement Functions: With LED light
    • Measuring items: [Broken wire] Check for broken wires and identify broken core wires [Wiring] Determine whether the wire is straight or cross *, detailed wiring *, wiring errors * * The wiring status is determined by checking the lighting status of LEDs 1 to 8.
    • Set Contents: 006P 9V battery x 1 (for testing), instruction manual, warranty card
    • Suitable Battery: 9V battery
    • Suitable Cable: UTP cable, STP cable, telephone cable
    • Suitatible Connector: RJ-45 connector, RJ-11 connector
    • Type of Display: LED
  3. Pro'sKit Mini Lan Cable Tester
    Mulai

    Rp339.900

    Pro'sKit Mini Lan Cable Tester
    Deskripsi:
    For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
  4. Hioki Lan Cable Tester
    Mulai

    Rp12.999.900

    Hioki Lan Cable Tester
    Deskripsi:
    -A LAN cable tester that shows up to the disconnection point.-Split pair inspection is possible.-21 cables can be identified by using the terminator (9690-01 to 04) sold separately.-Terminator (9690)-Mobile Case (for waist belts)
    atribut:
    • Cable Length Measurement: Measurable lengths: 2 m to 300 m (6.6 ft to 984 ft); Measurement accuracy: +/- 4% rdg. ± 1 m (3.3 ft); Display resolution: 0.1 m (0.3 ft)
    • Compatible: Connecter RJ-45 plugs
    • Dimensions (WxDxH) (mm): 85x33x130
    • Direction Measurement: Up to 21 cables can be identified using the supplied Terminator 9690 and optional Models 9690-01 to 9690-04
    • Measurable Cable: Twisted-pair cable, characteristic impedance: 100 Ohm, shielded and unshielded, CAT 3, 4, 5, 5e and 6
    • Power Supply: LR6 (AA) alkaline battery x2, 1.4 VA max., Continuous use : 50 hr (at measurement interval of 1 minute)
  5. GoldTool RJ45 LAN Cable Tester (Alat Uji Kabel Jaringan)
    Mulai

    Rp319.900

    GoldTool RJ45 LAN Cable Tester (Alat Uji Kabel Jaringan)
    Deskripsi:
    Quickly and easily checks for cablecontinuity, miswiring. Open.Short.straight-through or cross pinning whatever the cable was installed or NOT.
    atribut:
    • Cable Length Max (m): ≥300
    • Cable Type: RJ-45 : CAT-5, CAT-6, CAT-7, STP/FTP Shielded, UTP Unshielded
    • Cable Type RJ-11/RJ-12: 6P6C, 6P4C, 6P2C
    • Current Consumption (mA): Approx. 12
    • Dimensions (HxWxD) (mm): 105x102x30
    • Included: 9V Battery, Carrying Case
    • Measuring Principle: lectrical Resistance
    • Port Type: RJ45
    • Power Supply (V): 9 Battery (6F22, 1604 or Equivalent)
    • Working Conditions: 0 °C to +50 °C / 10% to 90% RH (Non-Condensing), -10 to +60 °C / 10% to 90% RH (non-condensing)
  6. Aneng ANENG Tester Kabel Jaringan Internet Telepon Network
    Mulai

    Rp56.900

    Aneng ANENG Tester Kabel Jaringan Internet Telepon Network
    Deskripsi:
    Dengan alat tester ini Anda dapat dengan mudah memeriksa hubungan arus pendek, dan rangkaian kabel yang benar pada kabel LAN atau kabel telepon. Tester ini dilengkapi dengan lampu LED yang mempermudah Anda melakukan proses pengecekan
    atribut:
    • Dimensions (mm): 97x27x103.4
    • Interface: RJ45 RJ11
    • Battery Type: Baterai 9 V (Baterai Tidak Termasuk)
    • Material: ABS Resin
  7. NOYAFA Penguji Kabel Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  8. GoldTool LAN Cable Solution Multi-Function Tester
    Mulai

    Rp2.199.900

    GoldTool LAN Cable Solution Multi-Function Tester
    Deskripsi:
    -Check Coax, Cat.7,6 and 5e twisted cordnetwork and trouble.-Identifi es and locates the distance to anopen or a short in seconds.-Use TDR (time domain refl ect meter),Measure length and distance, fi nd thetrouble location.-Find the determined open circuit, shortcircuit, jumper, crossed and or split pairs.-Service line test and no external adaptor is required.-Determine continuity and wiring pattern.-Low Battery indication.Testing LAN Mode (Remote) :-Testing From MAIN RJ$% Connector to REMOTE RJ$% Terminator ConnectorTesting Coax Mode :-Testing From F Connector to REMOTE F Terminator ConnectorTEsting Length Mode :-Testing From MAIN RJ45 Connector to Open Cable on other endTesting LAN Mode (Loopback) :-Testing From MAIN RJ45 Connector to LOOPBACK RJ45 ConnectorAccessoriesF to BNC Adapter *2 pcs 9 Volt Battery *2 pcs, RJ45/RJ11 Adapter Belt Clip *1pcs, BAG *1pcs
    atribut:
    • Button: (1) Lan. (2) Tel . (3) Coax . (4) Tone . (5) Length (6) Test (7) Power. (8) Button Up (9) Button Down. (10) Button Left (11) Button Right. (12) Memory (13) Setup
    • Cable Length & Accuracy: Accuracy of the Length Measurement is +- 5% Length: 1-350 Meters (3-1200 feet)
    • Cable Type: Shielded or Unshielded, CAT -5, CAT-6, CAT-7
    • Connector Type: RJ45, RJ12 (RJ11) & F Connector
    • Display LCD Module (mm): 64 x 33
    • Environmental: Operating Temperature (0° to 50° C (32° to 122°F), Storage Temperature (-10° to 60° C (14° to 140°F), Humidity (10% to 90% Non-Condensing)
    • Error Status: Open Circuit, Short Circuit, Cross Circuit And Split Pairs
    • Input Proctection: Protection Against Excess Voltage, Transients Ringer Signal
    • Measures Types: Measures Cable Length Via TDR Checks and Verifies Wire Map Generates Two Different Tracing Tones to Help Identify Users
    • Minimum Cable Length For Testing of Split Pairs (m): 1 (2 Feet)
    • Physical Dimension (LxWxH) (mm): 195x90x40
    • Power Source (V): 9 Battery Detects a Low Battery Condition.
    • Turns Off Automatically: Auto-Off In Any Mode And Low Power Consumption For Long Battery Life
  9. KRISBOW Alat Penguji Kabel LAN 2in1
    Mulai

    Rp1.299.900

    KRISBOW Alat Penguji Kabel LAN 2in1
    atribut:
    • Voltage DC (V): 600 +/- 0.5%
    • Current DC (mA): 200 +/- 1.5%
    • Current AC (mA): 200 +/- 2.0%
    • Dimensions (mm): 60x80x40
    • Voltage (V AC): 600 +/- 1.2%
  10. Tenmars LAN Cable Tester
    Mulai

    Rp2.999.900

    Tenmars LAN Cable Tester
    Deskripsi:
    Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.
    atribut:
    • Display: LED
    • Connectors: RJ-45 (8P8C) input/output
    • Power Source: 9V 006P battery
    • Cable types: Unshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
    • Remote Terminators: Sequence number#1
    • Function Keys: ON-OFF, TEST, AUTO, LOCK, MANU, BATT
    • Dimension (LxWxH) (mm): 130x56x38
    • Recognize Wiring Schemes: EIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring
  11. UNI-T Cable Tester Network Detector LAN Tester (Penguji Kabel)
    Mulai

    Rp3.799.900

    UNI-T Cable Tester Network Detector LAN Tester (Penguji Kabel)
    atribut:
    • Batteries: 1 Lithium-Ion battery required.
    • Dimensions (inch): 3.94x1.57x7.87
  12. NOYAFA Cable Tester Multipurpose
    Mulai

    Rp3.799.900

    NOYAFA Cable Tester Multipurpose
    Deskripsi:
    Cable Tester Multi Purpose NF-388Cable Tester Multi Purpose NF-388 is a multipurpose network cable test & check the line instrument is the latest development of a more novel features of cable test and check the line instrument. The equipment consists of a main tester (NF-308), a receiver (NF-838-R) and the remote identifier(8pcs) .It has three mainly functions - line-tracking, line-alignment and Line state test, with a shortcut, accurate characteristics, communication lines, integrated wiring, line weak systems installation, maintenance, a useful tool set for engineering and technical personnel.Widely used in the telephone system, computer network and other metal wire lines and other fields.
    atribut:
    • Indicator: LCD 53x25mm with backlight
    • Tone Frequency (Hz): 225
    • Max. Working Current (mA): Less than 70
    • Tone Mode: 2 Tone adjustable
    • Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Cable Map Indication: LCD ( #1 - #8 )
    • Compatible Connectors: RJ11, RJ45, BNC, USB
    • Dimensions (LxWxD) (mm): 185x80x32
    • Earphone Jack: 1
    • Function and Fault LCD Display: LCD display ( wiremap, Tone, short, , No adapter, Low battery )
    • LED illumination: 2
    • Max. Signal Voltage (V): 15
    • Maximum Distance of Cable Map (km): 1
    • Maximum Distance of Transmission (km): 2
    • Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
    • Receiver Dimensions (LxWxD) (mm): 218x46x29
    • Receiver Frequency (kHz): 225
    • Receiver Max. Working Current (mA): less than 70
    • Shielded Indication: LCD ( #9)
    • Voltage Protection (V): AC 60, DC 42
  13. GoldTool LAN Tester Termination Kit
    Mulai

    Rp3.799.900

    GoldTool LAN Tester Termination Kit
    Deskripsi:
    64-PIECE LAN Termination KitLAN Cable tester. Modular crimping tool for 8P8C/RJ-45, 6P6C/RJ-12 , 6P4C/RJ-11. Universal stripping tool.16 pcs super torque ratchet driver set - includes: Changeable shank ratchet drive.Adjustable impact punch down tool with 110 blade.7 pcs folding type hex wrench.10 pcs 8P8C/RJ45 modular plug.24 pcs corlor strain relief.
    atribut:
    • Phillips Bit Shanks: #1, 2, 3
    • Slotted Bit Shanks (mm): 4, 5, 6
    • Sockets (mm): 4, 5, 6, 7,8, 9, 10, 11, 12, 13 (3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 15/32, 1/2)
  14. PATLITE Signal Tower Lights LR4 Series (3-Tiers 24V DC)
    Mulai

    Rp1.299.900

    PATLITE Signal Tower Lights LR4 Series (3-Tiers 24V DC)
    atribut:
    • Rated Voltage (V): 24 DC
    • Size (mm): Ø40
    • Tier: 3 Tiers
  15. Non Brand LAN Tester
    Mulai

    Rp449.900

    Non Brand LAN Tester
    atribut:
    • Application: STP / UTP twin twisted cable
    • Display: M or FT
    • Working Temperature (°C): -10 to 60
    • Calibration Accuracy (%): 3 (0.5m or 1.5ft) (calibrating cable > 5m)
    • Dimensions (mm): 180x80x40
    • Power Supply: 4 AA batteires (NOT included)
    • Scope (m): 1350 (31,200ft)
    • Shipment Accuracy (%): 5 (0.5m or 1.5 ft) (AMP, AT&T Class 5 cable)
  16. ALDO Kabel LAN Tester
    Mulai

    Rp389.900

    ALDO Kabel LAN Tester
    Deskripsi:
    Alat deteksi kabel LANMudah digunakanModel geserKompak dan ringan
  17. FLUKE Cable Network Tester
    Mulai

    Rp149.999.900

    FLUKE Cable Network Tester
    Deskripsi:
    Includes : Cat6A Patch Cord, Charging Cable, Duffle Bag, Hanging Strap with Remote ID Holder, Intellitone Probe, LinkIQ(TM) Cable + Network Tester with Multi-Connector Adapter with Magnetic Strap, Quick Reference Guide, RJ45 Male to RJ45 Female Patch Cord, RJ45 Remote-IDs #1-7 with case, RJ45/11 Modular Adapter, RJ45/M12D Patch Cord, RJ45/M12X Patch Cord, RJ45/M8D Patch Cord, USB-C to USB-A cable
    atribut:
    • For use with: Industrial Ethernet Cabling
    • Adapter Type: M12D, M12X, M8, RJ45
    • Connector Type: RJ45
    • Standards: RoHS Compliant Directive 2002/95/EC
    • Primary Function: Copper Cable Qualification
    • Instrument Display: Touchscreen
    • Cable Length Display: Yes
    • Continuity testing: Yes
    • Crosstalk Detection: Yes
    • Data Line Polarity Indicator: No
    • Distance to Fault: Yes
    • Endpoint Testing: No
    • Ethernet Service Detection: Yes
    • Pair Tracing: Yes
    • PoE/PoE+Detection: Yes
    • Service Detectio: Yes
    • Tone Detection: No
    • Tone Generator: Yes
    • WiFi Capability: No
    • Wire Mapping: Yes
  18. FLUKE Networks Alat Penganalisis Kabel DSX dengan Wifi
    Mulai

    Rp509.999.900

    FLUKE Networks Alat Penganalisis Kabel DSX dengan Wifi
    atribut:
    • Frequency (GHz): 1
    • Cable types: Shielded and unshielded pair LAN cabling : TIA Category 3, 4, 5, 5e, 6, 6A, 8: 100 Ω ISO/IEC Class C, D, E, EA, F, FA and I/II: 100 Ω and 120 Ω
    • Standard Link Interface Adapters: Permanent link adapters Plug type: shielded RJ45 Optional Plug type: Tera, Channel Adapters Jack type: shielded RJ45 Optional Jack type: Tera, GG45
    • Test Standards: TIA : Category 3, 4, 5, 5e, 6, 6A, 8 per ANSI/TIA-568.2-D, ISO/IEC : Class C and D, E, EA, F, FA and I/II certification per ISO/IEC
    • Maximum Frequency (MHz): 1000
    • Speed of Autotest: Full 2-way Autotest of Category 5e or 6/Class D or E: 9 seconds. Full 2-way Autotest of Category 6A/Class EA: 10 seconds
    • Battery Capacity (V): Lithium ion battery pack 7.2
    • Battery Life (hour): 8
    • Calibration: Service center calibration period is 1 year
    • Case: High impact plastic with shock absorbing overmold
    • Charge Time: Tester off: 4 hours to charge from 10 % capacity to 90 % capacity.
    • Dimensions (cm): Main Versiv unit with DSX module and battery installed: 6.67x13.33x27.94 (2.625x5.25x11.0inch)
    • Integrated Wi-Fi: Meets IEEE 802.11 a/b/g/n; dual band (2.4 GHz and 5 GHz)
    • LCD Display (inch): LCD display with a projected capacitance touchscreen 5.7
    • Languages Supported: English, French, German, Italian, Japanese, Portuguese, Spanish, Chinese, Korean, Russian, Trad Chinese, Czech, Polish, Swedish, Hungarian
  19. FLUKE Networks Peralatan Pendeteksi Kabel IntelliTone Pro 200
    Mulai

    Rp11.999.900

    FLUKE Networks Peralatan Pendeteksi Kabel IntelliTone Pro 200
    atribut:
    • Operating Relative Humidity (% RH without condensation): 95 (50 to 95 °F; 10 to 35 °C), 75 (95 to 104 °F; 35 to 40 °C) Uncontrolled < 50 °F (< 10 °C)
    • Vibration: Random, 2 g, 5 Hz-500 Hz
    • Drop Test (m): 1
    • Safety: EN 61010-1, Category: None
    • Altitude (m): 3000
    • Applications: Copper cabling media including; 75 or 50 Ohm Coaxial cable; Two Conductor control, security, generic cabling. 10 Base-T or 10/100 Base-T datacom networks. UTP cable. Shielded Twisted Pair supported in Cable Map function of the IntelliTone 200.
    • Auto Power Down: Turns off automatically after 2 1/2 hours of inactivity
    • Battery Type/Life (V/hour): 9 alkaline (NEDA 1604A or IEC 6LR61); 20 typical
    • Control Toner: Thumbwheel switch
    • Dimensions (cm): Toner (14.1x7.5x3.2 (5.54x2.94x1.25inch), Probe 22.2x4.8x3.2 (8.73x1.88x1.26 inch)
    • Display: Toner : LED, Probe : (8) LED indicators, Sync LED indicator
    • EMC: EN 61326-1, FCC Part 15 B
    • Interface: Toner : Main Mod8 port for tone generation on all 4 pairs of UTP / STP cabling. F Connector for coaxial cabling Banana Jack Plugs (2) - two conductor wiring, Probe : Main Mod8 port for Cable Map on all 4 pairs of UTP / STP cabling.
    • Operating Temperature (°C): 0 to 40 (32 to 104°F)
    • Ouptut Power (V): p-p 5
    • Storage Temperature (°C): -20 to +60 (-4 to +140°F)
    • Tone Detection: Detects IntelliTone™ digital signal for Locate, Isolate, and Cable Map Detects analog SmartTone signal (500-1200Hz) and other analog toners.
    • Toner Frequency: IntelliTone™ signal: encoded digital signal Analog SmartTone signal: 500 - 1200Hz, 4 songs
Daftar Harga lan tester Terbaru October 2026
JAKEMY LAN Cable Tester TestRp169.900
Sanwa Direct LAN cable testerRp969.900
Pro'sKit Mini Lan Cable TesterRp339.900
Hioki Lan Cable TesterRp12.999.900
GoldTool RJ45 LAN Cable Tester (Alat Uji Kabel Jaringan)Rp319.900
Aneng ANENG Tester Kabel Jaringan Internet Telepon NetworkRp56.900
NOYAFA Penguji Kabel DigitalRp1.799.900
GoldTool LAN Cable Solution Multi-Function TesterRp2.199.900
KRISBOW Alat Penguji Kabel LAN 2in1Rp1.299.900
Tenmars LAN Cable TesterRp2.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)